https://www.bdiexpress.com/medias/INDNTNLNRBRG-BL-KH-CLSD-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM2MDN8aW1hZ2UvanBlZ3xhRGt6TDJnMFl5OHhNRFF5TlRNNE1qZ3pNREV4TUM5SlRrUk9WRTVNVGxKQ1VrZGZRa3hmUzBoZlEweFRSRjlUVkV4Zk16QXdlRE13TUM1cWNHY3w2NGZjNTZhNmQzOTNiMTQxYjFmODg5NTI0ZDE4MTEzYWU4OWU2YTE1NzZlMWY2N2UxZDUzOWRmMzc0MWIwYjRh
NTN
NTN
KH4060
NTN NTN
Description
KH4060 LINEAR BALL BEARING
Linear Ball Bearing; 40MM Bore; 52MM Outside Diameter; 60MM Length; Round Bore | Ball; Closed; None; Steel Housing; Not Self Aligning
Part #
KH4060
BDI #
1221390
Details
697.3184117300001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/KH4060/p/1221390
Your Price
$ 697.32 / each
$ 951.03 / each BDIExpress
$ 951.03 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.179
EAN
4547359086959
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
None
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Category - BDI
Linear Non-Mounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.39683
Long Description
Linear Ball Bearing; 40MM Bore; 52MM Outside Diameter; 60MM Length; Round Bore | Ball; Closed; None; Steel Housing; Not Self Aligning
Bore
1.575 Inch | 40 Millimeter
Length
2.362 Inch | 60 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh