SKF
SKF
LB 30 LBCT 30A-2LS
SKF SKF
描述
SKF LB 30 LBCT 30A-2LS
Linear Ball Bearing; 30MM Bore; 47MM Outside Diameter; 68MM Length; Ball Element; Open; 2 Seals; Steel Housing; Not Self Aligning
制造商部件号
LB 30 LBCT 30A-2LS
BDI部件号
25111893
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E7%9B%B4%E7%BA%BF%E8%BD%B4%E6%89%BF/%E6%9C%AA%E5%AE%89%E8%A3%85%E8%BD%B4%E6%89%BF/LB-30-LBCT-30A-2LS/p/25111893
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.03
Product Group - BDI
B04102
名称
Bearing
关键字串
Linear Ball
产品明细
Linear Ball Bearing
产品规格
30MM Bore; 47MM Outside Diameter; 68MM Length; Ball Element; Open; 2 Seals; Steel Housing; Not Self Aligning
详细描述
Linear Ball Bearing; 30MM Bore; 47MM Outside Diameter; 68MM Length; Ball Element; Open; 2 Seals; Steel Housing; Not Self Aligning