

SKF
SKF
LBBR16
SKF SKF
描述
SKF LBBR16 ; 轴承/直线轴承
Linear Ball Bearing; 16MM Bore; 24MM Outside Diameter; 30MM Length; Round Bore; Ball; Closed; Steel Housing; Not Self Aligning
制造商部件号
SKF LBBR16
BDI部件号
27369855
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E7%9B%B4%E7%BA%BF%E8%BD%B4%E6%89%BF/%E6%9C%AA%E5%AE%89%E8%A3%85%E8%BD%B4%E6%89%BF/LBBR16/p/27369855
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
L00220
名称
Bearing
关键字串
Linear Ball
产品明细
Linear Ball Bearing
产品规格
16MM Bore; 24MM Outside Diameter; 30MM Length; Round Bore; Ball; Closed; Steel Housing; Not Self Aligning
详细描述
Linear Ball Bearing; 16MM Bore; 24MM Outside Diameter; 30MM Length; Round Bore; Ball; Closed; Steel Housing; Not Self Aligning