https://www.bdiexpress.com/medias/INDEWXXXXXXX-LBCF-30D-2LS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ0MDF8aW1hZ2UvanBlZ3xhRGRrTDJnM09TOHhNREk1TXpVeE9ERXdOalkxTkM5SlRrUkZWMWhZV0ZoWVdGaGZURUpEUmw4ek1FUmZNa3hUWHpNd01IZ3pNREF1YW5CbnxkOGNlOWNiMGRjY2MxZTg4ZDZmNGIxNzkyNWEwZGJmNWE4OTk5Njk5MTkxZGJhYzNiZTc1MTFlZjM0ZGZkOGNj
https://www.bdiexpress.com/medias/INDEWXXXXXXX-LBCF-30D-2LS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ0MDF8aW1hZ2UvanBlZ3xhRGRrTDJnM09TOHhNREk1TXpVeE9ERXdOalkxTkM5SlRrUkZWMWhZV0ZoWVdGaGZURUpEUmw4ek1FUmZNa3hUWHpNd01IZ3pNREF1YW5CbnxkOGNlOWNiMGRjY2MxZTg4ZDZmNGIxNzkyNWEwZGJmNWE4OTk5Njk5MTkxZGJhYzNiZTc1MTFlZjM0ZGZkOGNj
EWELLIX
EWELLIX
LBCF 12 D-2LS
EWELLIX EWELLIX
Description
LBCF 12 D-2LS LINEAR BALL BEARING ; OPEN DESIGN SELF-ALIGNING
12MM Bore; 22MM Outside Diamter; 32MM Length; Round Bore | Ball; Open; 2 Seals; Steel Housing; Self Aligning
Part #
LBCF 12 D-2LS
BDI #
1413562
Details
125.18
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/LBCF-12-D-2LS/p/1413562
Your Price
$ 125.18 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.016
EAN
7333314344427
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Open
Enclosure
2 Seals
Housing Material
Steel
Self Aligning
Yes
Inch - Metric
Metric
Other Features
Relubricatable | Double Lip Seal
Category - BDI
Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LBCF 12 A-2LS
Weight / LBS
0.026
Long Description
12MM Bore; 22MM Outside Diamter; 32MM Length; Round Bore | Ball; Open; 2 Seals; Steel Housing; Self Aligning
Outside Diameter
0.866 Inch | 22 Millimeter
Length
1.26 Inch | 32 Millimeter
Bore
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

