EWELLIX
EWELLIX
LBCT 50 A-LS
EWELLIX EWELLIX
描述
EWELLIX LBCT 50 A-LS
Linear Ball Bearing; Standard Series ISO 3; 50MM Shaft Diameter; 75MM Outside Diameter; 100MM Length; Open Design; 1 Seal; Not Self Aligning; Linear Ball Bearing With 1 Seal
制造商部件号
LBCT 50 A-LS
BDI部件号
1303696
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E7%9B%B4%E7%BA%BF%E8%BD%B4%E6%89%BF/%E6%9C%AA%E5%AE%89%E8%A3%85%E8%BD%B4%E6%89%BF/LBCT-50-A-LS/p/1303696
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
7333314053190
重量 / Kilogram
0.37
Product Group - BDI
L00220
名称
Bearing
关键字串
Ball Linear
制造商货号
2200219
制造商内部编号
M/2200219
重量/磅
0.82673
产品明细
Linear Ball Bearing
产品规格
Standard Series ISO 3; 50MM Shaft Diameter; 75MM Outside Diameter; 100MM Length; Open Design; 1 Seal; Not Self Aligning; Linear Ball Bearing With 1 Seal
详细描述
Linear Ball Bearing; Standard Series ISO 3; 50MM Shaft Diameter; 75MM Outside Diameter; 100MM Length; Open Design; 1 Seal; Not Self Aligning; Linear Ball Bearing With 1 Seal