

MISUMI
MISUMI
LBHCW20
MISUMI MISUMI
描述
MISUMI LBHCW20
Linear Ball Bearing; 20MM Bore; 32MM Outside Diameter; 42MM Length; Closed; Aluminum Alloy Retainer; Steel Housing; Flanged; 54MM Flange Outside Diameter
制造商部件号
LBHCW20
BDI部件号
27269870
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E7%9B%B4%E7%BA%BF%E8%BD%B4%E6%89%BF/%E6%9C%AA%E5%AE%89%E8%A3%85%E8%BD%B4%E6%89%BF/LBHCW20/p/27269870
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
L00220
名称
Bearing
关键字串
Linear Ball
产品明细
Linear Ball Bearing
产品规格
20MM Bore; 32MM Outside Diameter; 42MM Length; Closed; Aluminum Alloy Retainer; Steel Housing; Flanged; 54MM Flange Outside Diameter
详细描述
Linear Ball Bearing; 20MM Bore; 32MM Outside Diameter; 42MM Length; Closed; Aluminum Alloy Retainer; Steel Housing; Flanged; 54MM Flange Outside Diameter