https://www.bdiexpress.com/medias/INDXXXXXXXXX-25103710-300X300.jpg?context=bWFzdGVyfHJvb3R8MTE4ODB8aW1hZ2UvanBlZ3xhRFJoTDJneE5TOHhNREEzTmpNME5qQXlNemsyTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURNM01UQmZNekF3V0RNd01DNXFjR2N8M2NlOGM4ZjI5NTAzM2U3OWUxODQyOGUyY2JkMmVjMzgyYmU2OTBhYWJkNzQ1YzEwODA0NjMxZmJmMGZlYWZlMw
MISUMI
MISUMI
LHICW12
MISUMI MISUMI
描述
MISUMI LHICW12 ; 轴承类/直线轴承
Linear Ball Bearing; 12MM Bore; 21MM Outside Diameter; 57MM Length; Flanged; 42MM Flange Diameter; Steel Material; 2 Mounting Hole; 4 Rows of Ball
制造商部件号
MISUMI LHICW12
BDI部件号
25103710
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E7%9B%B4%E7%BA%BF%E8%BD%B4%E6%89%BF/%E6%9C%AA%E5%AE%89%E8%A3%85%E8%BD%B4%E6%89%BF/LHICW12/p/25103710
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
L00220
名称
Bearing
关键字串
Linear Ball
产品明细
Linear Ball Bearing
产品规格
12MM Bore; 21MM Outside Diameter; 57MM Length; Flanged; 42MM Flange Diameter; Steel Material; 2 Mounting Hole; 4 Rows of Ball
详细描述
Linear Ball Bearing; 12MM Bore; 21MM Outside Diameter; 57MM Length; Flanged; 42MM Flange Diameter; Steel Material; 2 Mounting Hole; 4 Rows of Ball