https://www.bdiexpress.com/medias/INDXXXXXXXXX-25138410-300X300.jpg?context=bWFzdGVyfHJvb3R8MTk0Mjh8aW1hZ2UvanBlZ3xhREptTDJoaE5pOHhNREUwTVRjd016Y3dNRFV4TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpnME1UQmZNekF3V0RNd01DNXFjR2N8OTEwMmQwNWQ4YWI0ZTYwNDk3MzVkMDE5ODg2OWRhOGJkYzFkMTVjNjAwYzM1YzM2N2Q0NDFiM2NlNWYxYTc5Mg
BDI APPROVED BEARING
BDI APPROVED BEARING
LM10UU
BDI APPROVED BEARING BDI APPROVED BEARING
描述
BDI APPROVED BEARING LM10UU
Linear Ball Bearing; 10MM Bore; 19MM Outer Diameter; 29MM Length; Chromium Steel Material; Silver Color; 2 Seals
制造商部件号
LM10UU
BDI部件号
25138410
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E7%9B%B4%E7%BA%BF%E8%BD%B4%E6%89%BF/%E6%9C%AA%E5%AE%89%E8%A3%85%E8%BD%B4%E6%89%BF/LM10UU/p/25138410
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
L00220
名称
Bearing
关键字串
Linear Ball
产品明细
Linear Ball Bearing
产品规格
10MM Bore; 19MM Outer Diameter; 29MM Length; Chromium Steel Material; Silver Color; 2 Seals
详细描述
Linear Ball Bearing; 10MM Bore; 19MM Outer Diameter; 29MM Length; Chromium Steel Material; Silver Color; 2 Seals