对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

LM30GA https://www.bdiexpress.com/medias/INDXXXXXXXXX-25160922-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0MTF8aW1hZ2UvanBlZ3xhR1V4TDJneU15OHhNREk1TlRJd05UUTVORGd4TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TmpBNU1qSmZNekF3ZURNd01DNXFjR2N8MDU3OGRhMmEwNzVhYzAzOGZiZmNlZGJiZWEyZjVlOTBjNWI5ZTliNWM3OTY5MmY3YTM4MzQyYzRiZTY4NDU4Zg
25160922 未安装轴承 

THK THK

LM30GA

描述

THK LM30GA ; 轴承/直线轴承

Linear Ball Bearing; 20MM Bore; 45MM Outside Diameter; 64MM Width; Straight Type; Steel Outer Ring; Metal Retainer

制造商部件号

THK LM30GA

BDI部件号
25160922

详情

请求报价 CNY 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
THK
制造商名称
THK
最低订购量
重量 / Kilogram
0
Product Group - BDI
L00220
名称
Bearing
关键字串
Linear Ball
重量/磅
0.78925
产品明细
Linear Ball Bearing
产品规格
20MM Bore; 45MM Outside Diameter; 64MM Width; Straight Type; Steel Outer Ring; Metal Retainer
详细描述
Linear Ball Bearing; 20MM Bore; 45MM Outside Diameter; 64MM Width; Straight Type; Steel Outer Ring; Metal Retainer