对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

LM30UU https://www.bdiexpress.com/medias/INDXXXXXXXXX-27450222-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2MTF8aW1hZ2UvanBlZ3xhR000TDJoa05pOHhNRFF4T0RRME56Z3hNRFU1TUM5SlRrUllXRmhZV0ZoWVdGaGZNamMwTlRBeU1qSmZNekF3ZURNd01DNXFjR2N8NTViYTY4ZTYyZTdlNmM4NTMyMzE0ZGZhZTg5NjFhNjZkMzQ5MDBhMjZmYzAwMTI4N2NiOWIxODVjZTM5MzRhOA
27450222 未安装轴承 

NTN NTN

LM30UU

描述

NTN LM30UU

Linear Ball Bearing; 10MM Bore; 19MM Outer Diameter; 29MM Length; Chromium Steel Material; Silver Color; 2 Seals

制造商部件号

LM30UU

BDI部件号
27450222

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
NTN
制造商名称
NTN-SNR https://www.ntnglobal.com/
最低订购量
重量 / Kilogram
0
Product Group - BDI
L00220
名称
Bearing
关键字串
Linear Ball
产品明细
Linear Ball Bearing
产品规格
10MM Bore; 19MM Outer Diameter; 29MM Length; Chromium Steel Material; Silver Color; 2 Seals
详细描述
Linear Ball Bearing; 10MM Bore; 19MM Outer Diameter; 29MM Length; Chromium Steel Material; Silver Color; 2 Seals