https://www.bdiexpress.com/medias/INDXXXXXXXXX-25114556-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQ5OTN8aW1hZ2UvanBlZ3xhRE5rTDJnMVpDOHhNREEzTmpZM01EazROREl5TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRRMU5UWmZNekF3V0RNd01DNXFjR2N8ODBjYjc5YjdkYjAyNDgyZTBiYzE0OTExN2U5YzM5YzQ4ZWFlMDFlM2Y3MWRkZjcxMTM5MTY0NDZiZjE4N2ZkYg
MISUMI
MISUMI
LMUM8 LINEAR BUSHING
MISUMI MISUMI
描述
MISUMI LMUM8 LINEAR BUSHING
Linear Ball Bearing; 8MM Bore; 15MM Outside Diameter; 24MM Length; Closed; Steel Material
制造商部件号
LMUM8 LINEAR BUSHING
BDI部件号
25114556
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E7%9B%B4%E7%BA%BF%E8%BD%B4%E6%89%BF/%E6%9C%AA%E5%AE%89%E8%A3%85%E8%BD%B4%E6%89%BF/LMUM8-LINEAR-BUSHING/p/25114556
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.011
Product Group - BDI
ZRO238
名称
Bearing
关键字串
Linear Ball
产品明细
Linear Ball Bearing
产品规格
8MM Bore; 15MM Outside Diameter; 24MM Length; Closed; Steel Material
详细描述
Linear Ball Bearing; 8MM Bore; 15MM Outside Diameter; 24MM Length; Closed; Steel Material