https://www.bdiexpress.com/medias/INDXXXXXXXXX-25168789-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA4MjR8aW1hZ2UvanBlZ3xhREpoTDJneFppOHhNREk1TkRVNE1EWTNORFU1TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TmpnM09EbGZNekF3ZURNd01DNXFjR2N8ZDQ1ZmE3MDk0OTFiNjkzOTIzNmIxYjY2ZmFlNGRkNWYzOWE4YmM3ZGIxMWZjZGYwYTlkMjliYzEyNTIzYzVmNA
MISUMI
MISUMI
LMUT10
MISUMI MISUMI
描述
MISUMI LMUT10
Linear Ball Bearing; 10MM Inscribed Circle Diameter; 19MM Outside Diameter; 25MM Overall Length; Steel; Plastic Retainer; Single Ball Recirculating Type; With Seal; Standard Style
制造商部件号
LMUT10
BDI部件号
25168789
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E7%9B%B4%E7%BA%BF%E8%BD%B4%E6%89%BF/%E6%9C%AA%E5%AE%89%E8%A3%85%E8%BD%B4%E6%89%BF/LMUT10/p/25168789
单价(不含税)
请求报价
BDIExpress
|
BDI- 美国 | 7 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B04264
名称
Bearing
关键字串
Linear Ball
产品明细
Linear Ball Bearing
产品规格
10MM Inscribed Circle Diameter; 19MM Outside Diameter; 25MM Overall Length; Steel; Plastic Retainer; Single Ball Recirculating Type; With Seal; Standard Style
详细描述
Linear Ball Bearing; 10MM Inscribed Circle Diameter; 19MM Outside Diameter; 25MM Overall Length; Steel; Plastic Retainer; Single Ball Recirculating Type; With Seal; Standard Style