https://www.bdiexpress.com/medias/INDXXXXXXXXX-25165130-300x300.jpg?context=bWFzdGVyfHJvb3R8OTU5MHxpbWFnZS9qcGVnfGFERmxMMmd3WVM4eE1ESTVORFUzTnpZNU1qY3dNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhOalV4TXpCZk16QXdlRE13TUM1cWNHY3wwMDk5ZjM3MDA2YzQwMDFhZWZkZWMyY2JhMmNmODllZGM0ZDk1MWJkYWIyN2Y4NmNiOTEwMDI5N2NjNGVmYWI2
MISUMI
MISUMI
LMYM60LUU
MISUMI MISUMI
描述
MISUMI LMYM60LUU
Linear Bearing; 60MM Shaft Diameter; 90MM Outside Diameter; 209MM Overall Length; Steel; Double Ball Recirculating Type; Standard Grade Accuracy; Standard Style; 2 Seal
制造商部件号
LMYM60LUU
BDI部件号
25165130
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E7%9B%B4%E7%BA%BF%E8%BD%B4%E6%89%BF/%E6%9C%AA%E5%AE%89%E8%A3%85%E8%BD%B4%E6%89%BF/LMYM60LUU/p/25165130
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.3
Product Group - BDI
L00220
名称
Bearing
关键字串
Linear
产品明细
Linear Bearing
产品规格
60MM Shaft Diameter; 90MM Outside Diameter; 209MM Overall Length; Steel; Double Ball Recirculating Type; Standard Grade Accuracy; Standard Style; 2 Seal
详细描述
Linear Bearing; 60MM Shaft Diameter; 90MM Outside Diameter; 209MM Overall Length; Steel; Double Ball Recirculating Type; Standard Grade Accuracy; Standard Style; 2 Seal