

854591
Non-Mounted Bearings
THOMSON
THOMSON
MAM25ADJWSS
THOMSON THOMSON
Description
MAM25ADJWSS LINEAR BEARING ; MULTITRAC BALL BUSHING 25MM DIA
25MM Bore; 40MM Outside Diamter; 58MM Length; Round Bore | Ball; Adjustable; 1 Seal; Stainless Steel Housing; Not Self Aligning
Part #
MAM25ADJWSS
BDI #
854591
Details
518.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/MAM25ADJWSS/p/854591
Your Price
$ 518.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.2
EAN
0662486901129
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Adjustable
Enclosure
1 Seal
Housing Material
Stainless Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
Corrosion Resistant | Chrome Steel Ball | Wiper Seal | Delrin Retainer
Category - BDI
Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
MAM25ADJWSS
Weight / LBS
0.441
Long Description
25MM Bore; 40MM Outside Diamter; 58MM Length; Round Bore | Ball; Adjustable; 1 Seal; Stainless Steel Housing; Not Self Aligning
Bore
0.984 Inch | 25 Millimeter
Length
2.283 Inch | 58 Millimeter
Outside Diameter
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh