https://www.bdiexpress.com/medias/INDXXXXXXXXX-25158529-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQ5ODl8aW1hZ2UvanBlZ3xhRGt4TDJnMll5OHhNREUwTWpFNE5UTXlORFUzTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRnMU1qbGZNekF3V0RNd01DNXFjR2N8YjhlZjM0OGZlMzc2YjZhNzY5NTZiZjQxMDhkYzMxNDhjNzIxMGNiZmZhNGU2ZWVlYWM3ZjkyYTQ0YTRiODk2NA
BDI APPROVED
BDI APPROVED
NB SYSTEMS SM12
BDI APPROVED BDI APPROVED
描述
BDI APPROVED NB SYSTEMS SM12
Linear Ball Bearing; 12MM Bore; 21MM Outside Diameter; 23MM Length; Steel Retainer; 4 Ball Circuit
制造商部件号
NB SYSTEMS SM12
BDI部件号
25158529
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E7%9B%B4%E7%BA%BF%E8%BD%B4%E6%89%BF/%E6%9C%AA%E5%AE%89%E8%A3%85%E8%BD%B4%E6%89%BF/NB-SYSTEMS-SM12/p/25158529
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.1
Product Group - BDI
L00280
名称
Bearing
关键字串
Linear Ball
产品明细
Linear Ball Bearing
产品规格
12MM Bore; 21MM Outside Diameter; 23MM Length; Steel Retainer; 4 Ball Circuit
详细描述
Linear Ball Bearing; 12MM Bore; 21MM Outside Diameter; 23MM Length; Steel Retainer; 4 Ball Circuit