https://www.bdiexpress.com/medias/INDXXXXXXXXX-25174913-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0NTV8aW1hZ2UvanBlZ3xhR1E0TDJnNU5pOHhNREk1TlRZM016a3hNek0zTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpRNU1UTmZNekF3ZURNd01DNXFjR2N8M2JkNWM5ZTc5ZjAyN2NhMDYxNDQxYWI3NjNhY2UyM2UzNjZiZTBhODFmYjM0M2MwOTE1OGI2NTFiZWJjNTdkOA
BOSCH REXROTH
BOSCH REXROTH
R067223040
BOSCH REXROTH BOSCH REXROTH
描述
BOSCH REXROTH R067223040
Linear Ball Bearing; 30MM Shaft; 47MM Outer Diameter; 68MM Length; Closed Design; Two Integrated Wiper Seals; Machined Ball Guide Groove
制造商部件号
R067223040
BDI部件号
25174913
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E7%9B%B4%E7%BA%BF%E8%BD%B4%E6%89%BF/%E6%9C%AA%E5%AE%89%E8%A3%85%E8%BD%B4%E6%89%BF/R067223040/p/25174913
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
L00220
名称
Bearing
关键字串
Linear Ball
产品明细
Linear Ball Bearing
产品规格
30MM Shaft; 47MM Outer Diameter; 68MM Length; Closed Design; Two Integrated Wiper Seals; Machined Ball Guide Groove
详细描述
Linear Ball Bearing; 30MM Shaft; 47MM Outer Diameter; 68MM Length; Closed Design; Two Integrated Wiper Seals; Machined Ball Guide Groove