https://www.bdiexpress.com/medias/INDXXXXXXXXX-25814098-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxMjF8aW1hZ2UvanBlZ3xhR1F3TDJnek5pOHhNRE13TnpjeE1UUXdNakF4TkM5SlRrUllXRmhZV0ZoWVdGaGZNalU0TVRRd09UaGZNekF3ZURNd01DNXFjR2N8MmU1YmNmODJiZjMyYjYxZDZjODJiNmYyMTkzOTY0MDVlMTRjNDA4ZmRiMzk0MDA4Njg3YTFiYzI4NTVjY2EwYg
IGUS
IGUS
RJUI-01-06
IGUS IGUS
描述
IGUS RJUI-01-06
Linear Bearing; 3/8" Bore; 5/8" Outside Diameter; 7/8" Length; Round Bore; Closed; Aluminum Housing; Iglidur J Liner
制造商部件号
RJUI-01-06
BDI部件号
25814098
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E7%9B%B4%E7%BA%BF%E8%BD%B4%E6%89%BF/%E6%9C%AA%E5%AE%89%E8%A3%85%E8%BD%B4%E6%89%BF/RJUI-01-06/p/25814098
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
L00220
名称
Bearing
关键字串
Linear
产品明细
Linear Bearing
产品规格
3/8" Bore; 5/8" Outside Diameter; 7/8" Length; Round Bore; Closed; Aluminum Housing; Iglidur J Liner
详细描述
Linear Bearing; 3/8" Bore; 5/8" Outside Diameter; 7/8" Length; Round Bore; Closed; Aluminum Housing; Iglidur J Liner