https://www.bdiexpress.com/medias/INDXXXXXXXXX-25120518-300X300.jpg?context=bWFzdGVyfHJvb3R8MTczMjZ8aW1hZ2UvanBlZ3xhRGN3TDJobVppOHhNREUwTVRnNU1UZzFORE0yTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpBMU1UaGZNekF3V0RNd01DNXFjR2N8OTRjYzg5Y2Y0MDIyMDM2NGYxNDcxN2YwYmIwYzljYjczOTIwN2NhYWY5ODk1ZGEwNjk2ZTkwNjI0Nzg5YTc2Yg
NIPPON LINEAR
NIPPON LINEAR
SRE40
NIPPON LINEAR NIPPON LINEAR
描述
NIPPON LINEAR SRE40
Linear Ball Bearing; 40MM Bore; 60MM Outside Diameter; 80MM Length; Closed Type; Open Enclosure
制造商部件号
SRE40
BDI部件号
25120518
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E7%9B%B4%E7%BA%BF%E8%BD%B4%E6%89%BF/%E6%9C%AA%E5%AE%89%E8%A3%85%E8%BD%B4%E6%89%BF/SRE40/p/25120518
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
L00220
名称
Bearing
关键字串
Linear Ball
产品明细
Linear Ball Bearing
产品规格
40MM Bore; 60MM Outside Diameter; 80MM Length; Closed Type; Open Enclosure
详细描述
Linear Ball Bearing; 40MM Bore; 60MM Outside Diameter; 80MM Length; Closed Type; Open Enclosure