

THOMSON
THOMSON
SSEM40WW-CR
THOMSON THOMSON
描述
THOMSON SSEM40WW-CR
Linear Bearing; 40MM Bore; 62MM Outside Diameter; 80MM Length; Self-Aligning; Adjustable; Closed Profile
制造商部件号
SSEM40WW-CR
BDI部件号
25114216
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E7%9B%B4%E7%BA%BF%E8%BD%B4%E6%89%BF/%E6%9C%AA%E5%AE%89%E8%A3%85%E8%BD%B4%E6%89%BF/SSEM40WW-CR/p/25114216
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
L00220
名称
Bearing
关键字串
Linear
产品明细
Linear Bearing
产品规格
40MM Bore; 62MM Outside Diameter; 80MM Length; Self-Aligning; Adjustable; Closed Profile
详细描述
Linear Bearing; 40MM Bore; 62MM Outside Diameter; 80MM Length; Self-Aligning; Adjustable; Closed Profile