

NIPPON LINEAR
NIPPON LINEAR
SWS 8
NIPPON LINEAR NIPPON LINEAR
描述
NIPPON LINEAR SWS 8
Linear Ball Bearing; 8 Size; 7/8" Outside Diameter; 1-1/4" Width; Anti-corrosion; Stainless Steel Retainer; Non Self Aligning
制造商部件号
SWS 8
BDI部件号
24986236
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E7%9B%B4%E7%BA%BF%E8%BD%B4%E6%89%BF/%E6%9C%AA%E5%AE%89%E8%A3%85%E8%BD%B4%E6%89%BF/SWS-8/p/24986236
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
L00220
名称
Bearing
关键字串
Linear Ball
产品明细
Linear Ball Bearing
产品规格
8 Size; 0.875" Outside Diameter; 1.25" Width; Anti-corrosion; Stainless Steel Retainer; Non Self Aligning
详细描述
Linear Ball Bearing; 8 Size; 7/8" Outside Diameter; 1-1/4" Width; Anti-corrosion; Stainless Steel Retainer; Non Self Aligning