

NIPPON LINEAR
NIPPON LINEAR
SWSK16UU
NIPPON LINEAR NIPPON LINEAR
描述
NIPPON LINEAR SWSK16UU
Linear Ball Bearing; 16 Size; 1-9/16" Outside Diameter; 2-1/4" Width; Square Flange; Anti-corrosion; Stainless Steel Retainer; 2 Seals
制造商部件号
SWSK16UU
BDI部件号
24989038
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E7%9B%B4%E7%BA%BF%E8%BD%B4%E6%89%BF/%E6%9C%AA%E5%AE%89%E8%A3%85%E8%BD%B4%E6%89%BF/SWSK16UU/p/24989038
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
L00220
名称
Bearing
关键字串
Linear Ball
产品明细
Linear Ball Bearing
产品规格
16 Size; 1.563" Outside Diameter; 2.25" Width; Square Flange; Anti-corrosion; Stainless Steel Retainer; 2 Seals
详细描述
Linear Ball Bearing; 16 Size; 1-9/16" Outside Diameter; 2-1/4" Width; Square Flange; Anti-corrosion; Stainless Steel Retainer; 2 Seals