https://www.bdiexpress.com/medias/INDXXXXXXXXX-25103367-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgwNzJ8aW1hZ2UvanBlZ3xhR1EwTDJnd01pOHhNREEzTmpZMU5UUTFNakU1TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURNek5qZGZNekF3V0RNd01DNXFjR2N8ZmZlMjc5MTE2ZGE3NWI4M2EyODY1MTVkMGY4NDZhNDc4NTlhNDQ5MjFhYTU1YjM5NzhkOWRkMWI1YTBlY2NiMw
BDI APPROVED BEARING
BDI APPROVED BEARING
Samick LMK 8 LUU
BDI APPROVED BEARING BDI APPROVED BEARING
描述
BDI APPROVED BEARING Samick LMK 8 LUU
Linear Ball Bearing; 8MM Bore; Flanged; 2 Seal; Resin Retainer; Carbon Steel Material; Steel Ball
制造商部件号
Samick LMK 8 LUU
BDI部件号
25103367
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E7%9B%B4%E7%BA%BF%E8%BD%B4%E6%89%BF/%E6%9C%AA%E5%AE%89%E8%A3%85%E8%BD%B4%E6%89%BF/Samick-LMK-8-LUU/p/25103367
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B04264
名称
Bearing
关键字串
Linear Ball
产品明细
Linear Ball Bearing
产品规格
8MM Bore; Flanged; 2 Seal; Resin Retainer; Carbon Steel Material; Steel Ball
详细描述
Linear Ball Bearing; 8MM Bore; Flanged; 2 Seal; Resin Retainer; Carbon Steel Material; Steel Ball