https://www.bdiexpress.com/medias/INDXXXXXXXXX-25144719-300X300.jpg?context=bWFzdGVyfHJvb3R8MjE1NTJ8aW1hZ2UvanBlZ3xhR05pTDJnNE5TOHhNREUwTVRjek5UQTVNakkxTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TkRRM01UbGZNekF3V0RNd01DNXFjR2N8Mjc4ZDE3ZmMxZDQ5NDFiMzc4ZDQ4ZTUzZjZmMWUxZWI0ZDc5ZWJkMWI5YjM0YTVhNjBlMjcxZTQyZWVhNjgwNQ
NIPPON LINEAR
NIPPON LINEAR
TW6
NIPPON LINEAR NIPPON LINEAR
描述
NIPPON LINEAR TW6
Linear Ball Bearing; 3/8" Bore; 5/8" Outside Diameter; 7/8" Length; Closed Type; Open Enclosure
制造商部件号
TW6
BDI部件号
25144719
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E7%9B%B4%E7%BA%BF%E8%BD%B4%E6%89%BF/%E6%9C%AA%E5%AE%89%E8%A3%85%E8%BD%B4%E6%89%BF/TW6/p/25144719
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
L00220
名称
Bearing
关键字串
Linear Ball
产品明细
Linear Ball Bearing
产品规格
3/8" Bore; 5/8" Outside Diameter; 7/8" Length; Closed Type; Open Enclosure
详细描述
Linear Ball Bearing; 3/8" Bore; 5/8" Outside Diameter; 7/8" Length; Closed Type; Open Enclosure