![XA6496128](/medias/INDTHOLBXXXX-XA162536OH-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU4NjV8aW1hZ2UvanBlZ3xhREJoTDJobE5pOHhNRFEzT1RBNU1qazRPVGs0TWk5SlRrUlVTRTlNUWxoWVdGaGZXRUV4TmpJMU16WlBTRjh6TURCNE16QXdMbXB3Wnd8OTg1MjczNjBiOGMzYTgxNjI1ZWYzZTljMmE0NDIzZDAyYjcxMGRkYzhmMzVhNTgwYTkzZjdlMmUyZDZiNzk5ZQ)
![XA6496128](/medias/INDTHOLBXXXX-XA162536OH-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU4NjV8aW1hZ2UvanBlZ3xhREJoTDJobE5pOHhNRFEzT1RBNU1qazRPVGs0TWk5SlRrUlVTRTlNUWxoWVdGaGZXRUV4TmpJMU16WlBTRjh6TURCNE16QXdMbXB3Wnd8OTg1MjczNjBiOGMzYTgxNjI1ZWYzZTljMmE0NDIzZDAyYjcxMGRkYzhmMzVhNTgwYTkzZjdlMmUyZDZiNzk5ZQ)
854253
Non-Mounted Bearings
THOMSON
THOMSON
XA6496128
THOMSON THOMSON
Description
XA6496128 LINEAR BEARING ; EXTRA PRECISION STEEL BALL BUSHING
4" Bore; 6" Outside Diamter; 8" Length; Round Bore | Ball; Closed; Steel Housing; Self Aligning
Part #
XA6496128
BDI #
854253
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
2515.8967433700004
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/XA6496128/p/854253
Your Price
$ 2,515.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
9.16
EAN
0662486103721
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
None
Housing Material
Steel
Self Aligning
Yes
Inch - Metric
Inch
Other Features
Extra Precision | Chrome Steel Ball | Steel Retainer | For End Supported Application
Category - BDI
Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
XA6496128
Weight / LBS
20.2
Long Description
4" Bore; 6" Outside Diamter; 8" Length; Round Bore | Ball; Closed; Steel Housing; Self Aligning
Outside Diameter
6 Inch | 152.4 Millimeter
Length
8 Inch | 203.2 Millimeter
Bore
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh