Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

XLMC25UU https://www.bdiexpress.com/medias/INDXXXXXXXXX-25151041-300X300.jpg?context=bWFzdGVyfHJvb3R8MTM1ODV8aW1hZ2UvanBlZ3xhR0UyTDJnd1lTOHhNREUwTWpFNE5qY3dNRGd6TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRFd05ERmZNekF3V0RNd01DNXFjR2N8ZTY3NjQ5ODM4NzFhZDk4NzVlZGMxODRkMzcxZTVkODg4Yzg5M2FkZDMyZjhhM2YzMDQ0NjRlNDBlYTY4YmQ4Zg
25151041 Non-Mounted Bearings 

NOOK INDUSTRIES NOOK INDUSTRIES

XLMC25UU

Description

XLMC25UU LINEAR BEARING ; 25MM SIZE 40MM OD 58MM OAL

Linear Ball Bearing; 25MM Bore; 40MM Outside Diameter; 58MM Overall Length; 5 Ball Circuit; Closed; Sealed

Part #

XLMC25UU

BDI #
25151041

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ALTRA INDUSTRIAL MOTION
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0
Product Group - BDI
L00220
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Linear Ball
Manufacturer URL
https://www.nookindustries.com
Product Detail
Linear Ball Bearing
Product Specification
25MM Bore; 40MM Outside Diameter; 58MM Overall Length; 5 Ball Circuit; Closed; Sealed
Long Description
Linear Ball Bearing; 25MM Bore; 40MM Outside Diameter; 58MM Overall Length; 5 Ball Circuit; Closed; Sealed