

25166168
Flange Blocks
PBC LINEAR
PBC LINEAR
CFPMR40C
PBC LINEAR PBC LINEAR
Description
CFPMR40C FLG DBL BRG ; 40.05MM ID NOM X 61.99MM OD
Flange Block Bearing; 40MM Bore; 62MM Outside Diameter; 151.3MM Width; Round Center Compensated; Anodized Aluminum Alloy Body; Frelon Liner
Part #
CFPMR40C
BDI #
25166168
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Linear-Bearings/Flange-Blocks/CFPMR40C/p/25166168
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0
Product Group - BDI
L00220
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Flange Block
Manufacturer URL
https://www.pbclinear.com
Product Detail
Flange Block Bearing
Product Specification
40MM Bore; 62MM Outside Diameter; 151.3MM Width; Round Center Compensated; Anodized Aluminum Alloy Body; Frelon Liner
Long Description
Flange Block Bearing; 40MM Bore; 62MM Outside Diameter; 151.3MM Width; Round Center Compensated; Anodized Aluminum Alloy Body; Frelon Liner