

MISUMI
MISUMI
LHFRM20
MISUMI MISUMI
描述
MISUMI LHFRM20
Flange Block Bearing; 20MM Diameter; 32MM Outer Diameter; 42MM Overall Length; Round Flange; Steel; Single Ball Recirculating Type; Standard Style; High Grade Precision
制造商部件号
LHFRM20
BDI部件号
25169404
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E7%9B%B4%E7%BA%BF%E8%BD%B4%E6%89%BF/%E6%B3%95%E5%85%B0%E5%BA%A7/LHFRM20/p/25169404
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.18
Product Group - BDI
L00220
名称
Bearing
关键字串
Flange Block
产品明细
Flange Block Bearing
产品规格
20MM Diameter; 32MM Outer Diameter; 42MM Overall Length; Round Flange; Steel; Single Ball Recirculating Type; Standard Style; High Grade Precision
详细描述
Flange Block Bearing; 20MM Diameter; 32MM Outer Diameter; 42MM Overall Length; Round Flange; Steel; Single Ball Recirculating Type; Standard Style; High Grade Precision