

MISUMI
MISUMI
LHFRMF10G
MISUMI MISUMI
描述
MISUMI LHFRMF10G ; 轴承/直线轴承
Flange Block Bearing; 10MM Inscribed Circle Diameter; 19MM Outside Diameter; 29MM Overall Length; Square Flange; Steel; Single Ball Recirculating Type; Standard Style
制造商部件号
MISUMI LHFRMF10G
BDI部件号
25165830
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E7%9B%B4%E7%BA%BF%E8%BD%B4%E6%89%BF/%E6%B3%95%E5%85%B0%E5%BA%A7/LHFRMF10G/p/25165830
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
L00220
名称
Bearing
关键字串
Flange Block
产品明细
Flange Block Bearing
产品规格
10MM Inscribed Circle Diameter; 19MM Outside Diameter; 29MM Overall Length; Square Flange; Steel; Single Ball Recirculating Type; Standard Style
详细描述
Flange Block Bearing; 10MM Inscribed Circle Diameter; 19MM Outside Diameter; 29MM Overall Length; Square Flange; Steel; Single Ball Recirculating Type; Standard Style