

EWELLIX
EWELLIX
LVCD 30 D-2LS
EWELLIX EWELLIX
描述
EWELLIX LVCD 30 D-2LS
Flanged Bearing; Self Aligning; With Two Seal; Standard Series ISO 3; 30MM Shaft Diameter; 1 Seal; Single; 84MM Length; 48MM Width; N Danger Class
制造商部件号
LVCD 30 D-2LS
BDI部件号
25177597
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E7%9B%B4%E7%BA%BF%E8%BD%B4%E6%89%BF/%E6%B3%95%E5%85%B0%E5%BA%A7/LVCD-30-D-2LS/p/25177597
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
7333314231161
重量 / Kilogram
0.967
Product Group - BDI
L00220
名称
Bearing
关键字串
Flanged
制造商货号
2298709
制造商内部编号
M/2298709
重量/磅
2.13187
产品明细
Flanged Bearing
产品规格
Self Aligning; With Two Seal; Standard Series ISO 3; 30MM Shaft Diameter; 1 Seal; Single; 84MM Length; 48MM Width; N Danger Class
详细描述
Flanged Bearing; Self Aligning; With Two Seal; Standard Series ISO 3; 30MM Shaft Diameter; 1 Seal; Single; 84MM Length; 48MM Width; N Danger Class