https://www.bdiexpress.com/medias/INDXXXXXXXXX-25114504-300X300.jpg?context=bWFzdGVyfHJvb3R8MTExNjZ8aW1hZ2UvanBlZ3xhREl6TDJnNVpDOHhNREEzTmpJNE1qYzRNVGN5Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRRMU1EUmZNekF3V0RNd01DNXFjR2N8ZjBkMWM5ZDJhNThhODZiNDMxMjMwYTkyODQ1ZGFkNDhhNGI1MWIxMDVlNDhkMjExNzcwMWVmYTRmNmZlMzAwZg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25114504-300X300.jpg?context=bWFzdGVyfHJvb3R8MTExNjZ8aW1hZ2UvanBlZ3xhREl6TDJnNVpDOHhNREEzTmpJNE1qYzRNVGN5Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRRMU1EUmZNekF3V0RNd01DNXFjR2N8ZjBkMWM5ZDJhNThhODZiNDMxMjMwYTkyODQ1ZGFkNDhhNGI1MWIxMDVlNDhkMjExNzcwMWVmYTRmNmZlMzAwZg
MISUMI
MISUMI
MFNW12
MISUMI MISUMI
描述
MISUMI MFNW12 ; 机械传动件/固定座
Flange Block Linear Ball Bearing; 12MM Bore; 57MM Overall Length; Graphite Impregnated Brass Bushing Material; Carbon Steel Housing Material
制造商部件号
MISUMI MFNW12
BDI部件号
25114504
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E7%9B%B4%E7%BA%BF%E8%BD%B4%E6%89%BF/%E6%B3%95%E5%85%B0%E5%BA%A7/MFNW12/p/25114504
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
L00220
名称
Bearing
关键字串
Flange Block
产品明细
Flange Block Linear Ball Bearing
产品规格
12MM Bore; 57MM Overall Length; Graphite Impregnated Brass Bushing Material; Carbon Steel Housing Material
详细描述
Flange Block Linear Ball Bearing; 12MM Bore; 57MM Overall Length; Graphite Impregnated Brass Bushing Material; Carbon Steel Housing Material

