https://www.bdiexpress.com/medias/INDXXXXXXXXX-25170135-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU4MTd8aW1hZ2UvanBlZ3xhR1ppTDJobFlTOHhNREk1TlRVeE56QTFNamsxT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpBeE16VmZNekF3ZURNd01DNXFjR2N8ODFjNjhiYjUwYzY3M2I3NGJhMGUwZGE1MjZmZTNhZDVkOWRkYTM3OWIzNjBjZGVhNjA2ZTdkNjZiM2MwM2M4Mg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25170135-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU4MTd8aW1hZ2UvanBlZ3xhR1ppTDJobFlTOHhNREk1TlRVeE56QTFNamsxT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpBeE16VmZNekF3ZURNd01DNXFjR2N8ODFjNjhiYjUwYzY3M2I3NGJhMGUwZGE1MjZmZTNhZDVkOWRkYTM3OWIzNjBjZGVhNjA2ZTdkNjZiM2MwM2M4Mg
BOSCH REXROTH
BOSCH REXROTH
R108123000
BOSCH REXROTH BOSCH REXROTH
描述
BOSCH REXROTH R108123000
Flange Block Bearing; 30MM Bore; 4 Mounting Hole; Linear Ball Bearing; 2 Retaining Ring; 2 Additional Spacer Ring; Cast Iron Housing
制造商部件号
R108123000
BDI部件号
25170135
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E7%9B%B4%E7%BA%BF%E8%BD%B4%E6%89%BF/%E6%B3%95%E5%85%B0%E5%BA%A7/R108123000/p/25170135
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
4
Product Group - BDI
L00112
名称
Bearing
关键字串
Flange Block
产品明细
Flange Block Bearing
产品规格
30MM Bore; 4 Mounting Hole; Linear Ball Bearing; 2 Retaining Ring; 2 Additional Spacer Ring; Cast Iron Housing
详细描述
Flange Block Bearing; 30MM Bore; 4 Mounting Hole; Linear Ball Bearing; 2 Retaining Ring; 2 Additional Spacer Ring; Cast Iron Housing

