https://www.bdiexpress.com/medias/INDXXXXXXXXX-25145020-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQ5NTd8aW1hZ2UvanBlZ3xhREkxTDJobFlTOHhNREUwTVRjMk1ESXlOVE14TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TkRVd01qQmZNekF3V0RNd01DNXFjR2N8ZjQxNjFhYmQ3OTM1OTkyYjM0YzgzZGE2ZWE0YTQ5NTI1YWYwYTg1N2FkOGE4NTA0YzhmMjkwM2I0MjQ1MGZkOA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25145020-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQ5NTd8aW1hZ2UvanBlZ3xhREkxTDJobFlTOHhNREUwTVRjMk1ESXlOVE14TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TkRVd01qQmZNekF3V0RNd01DNXFjR2N8ZjQxNjFhYmQ3OTM1OTkyYjM0YzgzZGE2ZWE0YTQ5NTI1YWYwYTg1N2FkOGE4NTA0YzhmMjkwM2I0MjQ1MGZkOA
PBC LINEAR
PBC LINEAR
SFP16D
PBC LINEAR PBC LINEAR
描述
PBC LINEAR SFP16D
Flange Block Plain Bearing; 1" Bore; 2-1/4" Overall Length; 2-3/4" Flange Square; 4 Mounting Hole; 1/4" Bolt; Self-Aligning; Anodized Aluminum Housing Material; Double Seal
制造商部件号
SFP16D
BDI部件号
25145020
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E7%9B%B4%E7%BA%BF%E8%BD%B4%E6%89%BF/%E6%B3%95%E5%85%B0%E5%BA%A7/SFP16D/p/25145020
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.55
Product Group - BDI
L00220
名称
Bearing
关键字串
Flange Block
重量/磅
1.206
产品明细
Flange Block Plain Bearing
产品规格
1" Bore; 2-1/4" Overall Length; 2-3/4" Flange Square; 4 Mounting Hole; 1/4" Bolt; Self-Aligning; Anodized Aluminum Housing Material; Double Seal
详细描述
Flange Block Plain Bearing; 1" Bore; 2-1/4" Overall Length; 2-3/4" Flange Square; 4 Mounting Hole; 1/4" Bolt; Self-Aligning; Anodized Aluminum Housing Material; Double Seal

