Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SMF 10GUU https://www.bdiexpress.com/medias/INDXXXXXXXXX-25119782-300X300.jpg?context=bWFzdGVyfHJvb3R8MTUxOTF8aW1hZ2UvanBlZ3xhRGMzTDJoaU5DOHhNREUwTVRneU1UWTJOVE14TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRrM09ESmZNekF3V0RNd01DNXFjR2N8MTQ5NDNlY2U2OGRlZjAzOTllMjdlZDQ2OWU3MzkwYmFhZGQ2N2E3NWNjOWU4YjZjMzM0MTBjMDY1NjhmYTc5OA
25148191 Flange Blocks 

NIPPON LINEAR NIPPON LINEAR

SMF 10GUU

Description

SMF 10GUU SLIDE BUSHING

Flange Block Linear Ball Bearing; 10MM Bore; 19MM Outside Diameter; 29MM Length; Flanged; 40MM Flange Outside Diameter; 4 Mounting Hole; Round Bore; Closed; Resin Retainer; Seals on Both Sides; Steel Housing

Part #

SMF 10GUU

BDI #
25148191

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
NIPPON BEARING CO LTD WWW.NBCORPORATION.COM
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0
Product Group - BDI
L00220
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Flange Block
Manufacturer URL
https://www.nbcorporation.com
Product Detail
Flange Block Linear Ball Bearing
Product Specification
10MM Bore; 19MM Outside Diameter; 29MM Length; Flanged; 40MM Flange Outside Diameter; 4 Mounting Hole; Round Bore; Closed; Resin Retainer; Seals on Both Sides; Steel Housing
Long Description
Flange Block Linear Ball Bearing; 10MM Bore; 19MM Outside Diameter; 29MM Length; Flanged; 40MM Flange Outside Diameter; 4 Mounting Hole; Round Bore; Closed; Resin Retainer; Seals on Both Sides; Steel Housing