

25179147
Flange Blocks
NIPPON LINEAR
NIPPON LINEAR
SMSK60UU-SC
NIPPON LINEAR NIPPON LINEAR
Description
SMSK60UU-SC LINEAR BUSHING
Flange Block Bearing; 60MM Bore; 90MM Outside Diameter; 110MM Length; 98MM Bolt Circle Diameter; Closed; 2 Seal Enclosure; Linear Ball Bearing; Square Flange Type; Industrial Chrome Plating
Part #
SMSK60UU-SC
BDI #
25179147
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Linear-Bearings/Flange-Blocks/SMSK60UU-SC/p/25179147
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0
Product Group - BDI
L00220
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Flange Block
Manufacturer URL
https://www.nbcorporation.com
Weight / LBS
5.64383
Product Detail
Flange Block Bearing
Product Specification
60MM Bore; 90MM Outside Diameter; 110MM Length; 98MM Bolt Circle Diameter; Closed; 2 Seal Enclosure; Linear Ball Bearing; Square Flange Type; Industrial Chrome Plating
Long Description
Flange Block Bearing; 60MM Bore; 90MM Outside Diameter; 110MM Length; 98MM Bolt Circle Diameter; Closed; 2 Seal Enclosure; Linear Ball Bearing; Square Flange Type; Industrial Chrome Plating