https://www.bdiexpress.com/medias/INDXXXXXXXXX-25122304-300X300.jpg?context=bWFzdGVyfHJvb3R8MjYyMjR8aW1hZ2UvanBlZ3xhRGhpTDJnell5OHhNREUwTVRjeU1EazJPVEkwTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpJek1EUmZNekF3V0RNd01DNXFjR2N8MTk4YTNhNzE3YTQ2MDkyNWE0NDQzMjg3Y2U2ZmQ5YWUyMmM0ZWUzMWFiYWQ2MDA1Mzk3MjY5Y2ViMzc0ODc1MQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25122304-300X300.jpg?context=bWFzdGVyfHJvb3R8MjYyMjR8aW1hZ2UvanBlZ3xhRGhpTDJnell5OHhNREUwTVRjeU1EazJPVEkwTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpJek1EUmZNekF3V0RNd01DNXFjR2N8MTk4YTNhNzE3YTQ2MDkyNWE0NDQzMjg3Y2U2ZmQ5YWUyMmM0ZWUzMWFiYWQ2MDA1Mzk3MjY5Y2ViMzc0ODc1MQ
NIPPON MINIATURE BRG
NIPPON MINIATURE BRG
SWK4GUU
NIPPON MINIATURE BRG NIPPON MINIATURE BRG
描述
NIPPON MINIATURE BRG SWK4GUU
Flange Bearing; 1/4" Bore; 3/4" Overall Length; 1/2" Overall Width; 1/2" Body Width; 7/32" Flange Diameter; 7/32" Flange Thickness; 1/2" Barrel Diameter; 5/32" Mounting Hole; Ball Bushing; Rubber Seal; Carbon Steel/Polymer Cage; Silver/Black Color
制造商部件号
SWK4GUU
BDI部件号
25122304
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E7%9B%B4%E7%BA%BF%E8%BD%B4%E6%89%BF/%E6%B3%95%E5%85%B0%E5%BA%A7/SWK4GUU/p/25122304
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
L00220
名称
Bearing
关键字串
Flange Block
产品明细
Flange Bearing
产品规格
1/4" Bore; 3/4" Overall Length; 1/2" Overall Width; 1/2" Body Width; 7/32" Flange Diameter; 7/32" Flange Thickness; 1/2" Barrel Diameter; 5/32" Mounting Hole; Ball Bushing; Rubber Seal; Carbon Steel/Polymer Cage; Silver/Black Color
详细描述
Flange Bearing; 1/4" Bore; 3/4" Overall Length; 1/2" Overall Width; 1/2" Body Width; 7/32" Flange Diameter; 7/32" Flange Thickness; 1/2" Barrel Diameter; 5/32" Mounting Hole; Ball Bushing; Rubber Seal; Carbon Steel/Polymer Cage; Silver/Black Color

