

NIPPON LINEAR
NIPPON LINEAR
SWK8GUU
NIPPON LINEAR NIPPON LINEAR
描述
NIPPON LINEAR SWK8GUU
Flange Block Bearing; Square; 1/2" Bore; 1-5/16" Bolt Circle Diameter; 4 Mounting Hole; 1-1/4" Length Thru Bore; Steel; 3/16" Mounting Hole; 2 Seal; Linear Ball Bearing; Resin Cage; Relubricatable; Non-Adjustable
制造商部件号
SWK8GUU
BDI部件号
21450822
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E7%9B%B4%E7%BA%BF%E8%BD%B4%E6%89%BF/%E6%B3%95%E5%85%B0%E5%BA%A7/SWK8GUU/p/21450822
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
L00220
名称
Bearing
关键字串
Flanged
产品明细
Flange Block Bearing
产品规格
Square; 1/2" Bore; 1-5/16" Bolt Circle Diameter; 4 Mounting Hole; 1-1/4" Length Thru Bore; Steel; 3/16" Mounting Hole; 2 Seal; Linear Ball Bearing; Resin Cage; Relubricatable; Non-Adjustable
详细描述
Flange Block Bearing; Square; 1/2" Bore; 1-5/16" Bolt Circle Diameter; 4 Mounting Hole; 1-1/4" Length Thru Bore; Steel; 3/16" Mounting Hole; 2 Seal; Linear Ball Bearing; Resin Cage; Relubricatable; Non-Adjustable