NTN
NTN
BGCH35FLHZ1
NTN NTN
描述
NTN BGCH35FLHZ1
Linear Guide Runner Block; Standard Profile Series; Profile Rail Guide With Ball Chain; Design Height; Size 35; Flange Design Type; Long Length; High Precision Class; Low Pretension
制造商部件号
BGCH35FLHZ1
BDI部件号
23073634
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E7%9B%B4%E7%BA%BF%E8%BD%B4%E6%89%BF/%E6%BB%91%E5%9D%97/BGCH35FLHZ1/p/23073634
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
4547359993257
重量 / Kilogram
1.9
Product Group - BDI
L00280
名称
Runner Block
关键字串
Linear Guide
产品明细
Linear Guide Runner Block
产品规格
Standard Profile Series; Profile Rail Guide With Ball Chain; Design Height; Size 35; Flange Design Type; Long Length; High Precision Class; Low Pretension
详细描述
Linear Guide Runner Block; Standard Profile Series; Profile Rail Guide With Ball Chain; Design Height; Size 35; Flange Design Type; Long Length; High Precision Class; Low Pretension

