23073382
Profile Rail Carriages
NTN
NTN
BGXH20BEHZ1
NTN NTN
Description
BGXH20BEHZ1 LINEAR GUIDE RUNNER BLOCK ; 20 EXTRA LONG LG HIGH PRECISION CL
Linear Guide Runner Block; Standard Profile Series; Conventional Profile Rail Guide; Design Height; Size 20; Block Design Type; Extra Long Length; High Precision Class; Low Pretension
Part #
BGXH20BEHZ1
BDI #
23073382
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Linear-Bearings/Profile-Rail-Carriages/BGXH20BEHZ1/p/23073382
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153030
Weight / Kilogram
4.699
EAN
4547359992083
Product Group - BDI
L00280
Noun
Runner Block
Keyword String
Linear Guide
Manufacturer URL
https://www.ntnglobal.com
Product Detail
Linear Guide Runner Block
Product Specification
Standard Profile Series; Conventional Profile Rail Guide; Design Height; Size 20; Block Design Type; Extra Long Length; High Precision Class; Low Pretension
Long Description
Linear Guide Runner Block; Standard Profile Series; Conventional Profile Rail Guide; Design Height; Size 20; Block Design Type; Extra Long Length; High Precision Class; Low Pretension