对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

HGW25CC0C+KH https://www.bdiexpress.com/medias/INDXXXXXXXXX-27566734-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM5MTZ8aW1hZ2UvanBlZ3xhR1l3TDJneE5pOHhNRFV3TlRZNE16YzVOVGs1T0M5SlRrUllXRmhZV0ZoWVdGaGZNamMxTmpZM016UmZNekF3ZURNd01DNXFjR2N8ZGRkMTQzZDQ5NzIzMGUyYThkY2RkNWUzOTIwYWRkOGVkZWZmNzJkODRiZjFiYTRmZTlhZjJiOGIyYjg3YTA2NA
27566734 滑块 

HIWIN CORPORATION HIWIN CORPORATION

HGW25CC0C+KH

描述

HIWIN CORPORATION HGW25CC0C+KH

Profile Rail Carriage; 25MM Nominal Size; 84MM Length; 70MM Width; 30.5MM Height; Normal Grade Accuracy; Slight Preload; Heavy Load Class; Top or Bottom Mounting; Flange Block Type; Includes High Dust Proof Double End Seal, High Dust Proof Bottom Seal, Top Seal and Scraper

制造商部件号

HGW25CC0C+KH

BDI部件号
27566734

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
HIWIN CORPORATION
最低订购量
重量 / Kilogram
0.36
Product Group - BDI
L00220
名称
Carriage
关键字串
Profile Rail
产品明细
Profile Rail Carriage
产品规格
25MM Nominal Size; 84MM Length; 70MM Width; 30.5MM Height; Normal Grade Accuracy; Slight Preload; Heavy Load Class; Top or Bottom Mounting; Flange Block Type
详细描述
Profile Rail Carriage; 25MM Nominal Size; 84MM Length; 70MM Width; 30.5MM Height; Normal Grade Accuracy; Slight Preload; Heavy Load Class; Top or Bottom Mounting; Flange Block Type; Includes High Dust Proof Double End Seal, High Dust Proof Bottom Seal, Top Seal and Scraper