

THK
THK
HSR20C1SSHH
THK THK
描述
THK HSR20C1SSHH
Profile Rail Carriage; 74MM Overall Length; 63MM Overall Width; 30MM Overall Height; 20MM Rail Width; Ball Rolling; Rectangular and Flange; Normal Preload; Normal Accuracy; End Seals; Stainless Steel Material; GK Series
制造商部件号
HSR20C1SSHH
BDI部件号
27572040
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E7%9B%B4%E7%BA%BF%E8%BD%B4%E6%89%BF/%E6%BB%91%E5%9D%97/HSR20C1SSHH/p/27572040
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
L00220
名称
Carriage
关键字串
Profile Rail
产品明细
Profile Rail Carriage
产品规格
74MM Overall Length; 63MM Overall Width; 30MM Overall Height; 20MM Rail Width; Ball Rolling; Rectangular and Flange; Normal Preload; Normal Accuracy; End Seals; Stainless Steel Material; GK Series
详细描述
Profile Rail Carriage; 74MM Overall Length; 63MM Overall Width; 30MM Overall Height; 20MM Rail Width; Ball Rolling; Rectangular and Flange; Normal Preload; Normal Accuracy; End Seals; Stainless Steel Material; GK Series