THK
THK
HSR20LC1SS
THK THK
描述
THK HSR20LC1SS ; 精机产品/滑块
Profile Rail Carriage; 20MM Rail Width; 26MM Height; 48MM Width; 90MM Length; With End Seal; Side Seal; Normal Grade Accuracy; Normal Preload; Lubricating Unit; Flange Shape
制造商部件号
THK HSR20LC1SS
BDI部件号
25128822
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E7%9B%B4%E7%BA%BF%E8%BD%B4%E6%89%BF/%E6%BB%91%E5%9D%97/HSR20LC1SS/p/25128822
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.47
Product Group - BDI
L00220
名称
Carriage
关键字串
Profile Rail
产品明细
Profile Rail Carriage
产品规格
20MM Rail Width; 26MM Height; 48MM Width; 90MM Length; With End Seal; Side Seal; Normal Grade Accuracy; Normal Preload; Lubricating Unit; Flange Shape
详细描述
Profile Rail Carriage; 20MM Rail Width; 26MM Height; 48MM Width; 90MM Length; With End Seal; Side Seal; Normal Grade Accuracy; Normal Preload; Lubricating Unit; Flange Shape