对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

HSR35C1SS(GK) https://www.bdiexpress.com/medias/INDXXXXXXXXX-25183538-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0MzF8aW1hZ2UvanBlZ3xhREJsTDJnNFpDOHhNRFV3TnpJeU5qWTBORFV4TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RNMU16aGZNekF3ZURNd01DNXFjR2N8N2Q0NDFhMmMxZjgxMDEyNjRmMmExOTEyYWZmY2UyNzhkYWY1YTUxZTcwNjkzYzdhYTg1YjViNGJkMzAzYjYwZQ
25183601 滑块 

THK THK

HSR35C1SS(GK)

描述

THK HSR35C1SS(GK)

Profile Rail Carriage; 109.4MM Overall Length; 100MM Overall Width; 40.5MM Overall Height; 34MM Rail Width; Ball Rolling; Rectangular and Flange; Normal Preload; Normal Accuracy; End Seals and Side Seals; Alloy Steel Material; GK Series

制造商部件号

HSR35C1SS(GK)

BDI部件号
25183601

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
THK
制造商名称
THK
最低订购量
重量 / Kilogram
0
Product Group - BDI
L00220
名称
Carriage
关键字串
Profile Rail
重量/磅
3.52739
产品明细
Profile Rail Carriage
产品规格
109.4MM Overall Length; 100MM Overall Width; 40.5MM Overall Height; 34MM Rail Width; Ball Rolling; Rectangular and Flange; Normal Preload; Normal Accuracy; End Seals and Side Seals; Alloy Steel Material; GK Series
详细描述
Profile Rail Carriage; 109.4MM Overall Length; 100MM Overall Width; 40.5MM Overall Height; 34MM Rail Width; Ball Rolling; Rectangular and Flange; Normal Preload; Normal Accuracy; End Seals and Side Seals; Alloy Steel Material; GK Series