BDI APPROVED BEARING
BDI APPROVED BEARING
KWVE25-B-H-G3-V1
BDI APPROVED BEARING BDI APPROVED BEARING
描述
BDI APPROVED BEARING KWVE25-B-H-G3-V1
Profile Rail Carriage; Ball Slide; Series KWVE; 48MM Width; 34.9MM Height; 83.3MM Length; 23MM Rail Width; Solid; Precision Grade; Preload; Lubrication/Lube Block; Steel; Rectangular
制造商部件号
KWVE25-B-H-G3-V1
BDI部件号
25136779
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E7%9B%B4%E7%BA%BF%E8%BD%B4%E6%89%BF/%E6%BB%91%E5%9D%97/KWVE25-B-H-G3-V1/p/25136779
单价(不含税)
请求报价
BDIExpress
|
BDI- 美国 | 28 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
L00220
名称
Carriage
关键字串
Profile Rail
产品明细
Profile Rail Carriage
产品规格
Ball Slide; Series KWVE; 48MM Width; 34.9MM Height; 83.3MM Length; 23MM Rail Width; Solid; Precision Grade; Preload; Lubrication/Lube Block; Steel; Rectangular
详细描述
Profile Rail Carriage; Ball Slide; Series KWVE; 48MM Width; 34.9MM Height; 83.3MM Length; 23MM Rail Width; Solid; Precision Grade; Preload; Lubrication/Lube Block; Steel; Rectangular