Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LAE09TRS https://www.bdiexpress.com/medias/INDNSKCRGXXX-BLSLD-LE-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYxODB8aW1hZ2UvanBlZ3xhRFF3TDJnNVlpODRPVFl3TnpBMU5ESTVOVE0wTG1wd1p3fDFjZWZjZjI3NjgyYWZiMGY1ZDFiZWMxZmIyNzcyOTc3NGIzMGMwNzM4NGZjNzBjNzkxZDY4YWNkNzJiYjIwOGM
1189284 Profile Rail Carriages 

NSK NSK

LAE09TRS

Description

LAE09TRS LINEAR BALL SLIDE CARRIAGE ; NON RETURNABLE 9MM RAIL

Carriage; Ball Slide; Series LE; 39.8MM Overall Length; 30MM Overall Width; 8MM Overall Height; 18MM Rail Width; Solid; Normal Grade; No Preload; No Lubrication/Lube Block; Stainless Steel; Rectangular

Part #

LAE09TRS

BDI #
1189284

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

105.81845398000002 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 105.82 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
0.04
EAN
0029176394904
Product Group - BDI
L00220
Product Name
Carriage
Product Type
Ball Slide
Accuracy Class
Normal Grade
Preload
No
Lubrication/Lube Block Yes/No
No
Series
LE
Section
Solid
Material
Stainless Steel
Shape
Rectangular
Inch - Metric
Metric
Other Features
Cannot Put One Brand Carriage on Another Brands Rail | Miniature | Clearance Preload | Large Tapped Hole
Category - BDI
Profile Rail Carriage
Noun
Carriage
Manufacturer URL
Manufacturer Item Number
LAE09TRS
Weight / LBS
0.088
Long Description
Carriage; Ball Slide; Series LE; 39.8MM Overall Length; 30MM Overall Width; 8MM Overall Height; 18MM Rail Width; Solid; Normal Grade; No Preload; No Lubrication/Lube Block; Stainless Steel; Rectangular
Overall Height
0.315 Inch | 8 Millimeter
Overall Width
1.181 Inch | 30 Millimeter
Rail Width
0.709 Inch | 18 Millimeter
Overall Length
1.567 Inch | 39.8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh