Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LLRHC 45LU-T0-P5 https://www.bdiexpress.com/medias/INDEWXXXXXXX-TYP-LU-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwNzR8aW1hZ2UvanBlZ3xhR1EwTDJnek1DOHhNREk1TXpjeU1qSTROREEyTWk5SlRrUkZWMWhZV0ZoWVdGaGZWRmxRWDB4Vlh6TXdNSGd6TURBdWFuQm58OTY3ZmNiY2E1YmMwZjY3YWY0OTk1YjJjYTE0NDBlYTEyMzAyM2FlM2YzNjRiNDQwNDVjYWQ5NzA2MzU1MWE1MQ
1241438 Profile Rail Carriages 

EWELLIX EWELLIX

LLRHC 45LU-T0-P5

Description

LLRHC 45LU-T0-P5 ; SLIM LINE NORMAL

Linear Profile Rail Carriage; 45 Size; 174.1MM Overall Length; 86MM Overall Width; 45MM Rail Width; Slim-Line Long Carriage; Standard Height; Precision Grade; Preload; Lubrication/Lube Block; For LLR Profile Rail

Part #

LLRHC 45LU-T0-P5

BDI #
1241438

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

491.30304183 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 491.30 / each
$ 593.07 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
3.2
EAN
7333314321152
Product Group - BDI
L00220
Harmonized Tariff Code
8482.10.90.00
Noun
Carriage
Keyword String
Profile Rail Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
2241367
Manufacturer Internal Number
M/2241367
Weight / LBS
7.05479
Product Detail
Linear Profile Rail Carriage
Product Specification
45 Size; 174.1MM Overall Length; 86MM Overall Width; 45MM Rail Width; Slim-Line Long Carriage; Standard Height; Precision Grade; Preload; Lubrication/Lube Block; For LLR Profile Rail
Long Description
Linear Profile Rail Carriage; 45 Size; 174.1MM Overall Length; 86MM Overall Width; 45MM Rail Width; Slim-Line Long Carriage; Standard Height; Precision Grade; Preload; Lubrication/Lube Block; For LLR Profile Rail