https://www.bdiexpress.com/medias/INDEWXXXXXXX-LLT-U-CARRIAGE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIxNzF8aW1hZ2UvanBlZ3xhRFk0TDJneU5TOHhNREk1TXpjek1EQXhOek14TUM5SlRrUkZWMWhZV0ZoWVdGaGZURXhVWDFWZlEwRlNVa2xCUjBWZk16QXdlRE13TUM1cWNHY3xhOWNhYjJlOTM5NzMyYjUxNGM0OGVlYTNkMGFlMTczYTlhZDEzMWYyOTUyNjVkM2NjOTU5YWYzOWQwODFlYmZi
https://www.bdiexpress.com/medias/INDEWXXXXXXX-LLT-U-CARRIAGE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIxNzF8aW1hZ2UvanBlZ3xhRFk0TDJneU5TOHhNREk1TXpjek1EQXhOek14TUM5SlRrUkZWMWhZV0ZoWVdGaGZURXhVWDFWZlEwRlNVa2xCUjBWZk16QXdlRE13TUM1cWNHY3xhOWNhYjJlOTM5NzMyYjUxNGM0OGVlYTNkMGFlMTczYTlhZDEzMWYyOTUyNjVkM2NjOTU5YWYzOWQwODFlYmZi
1238389
Profile Rail Carriages
EWELLIX
EWELLIX
LLTHC 45 U-T0 P3
EWELLIX EWELLIX
Description
LLTHC 45 U-T0 P3 PROFILE RAIL CARRIAGE ; STANDARD LENGTH
Carriage; Ball Slide; Series LLT; 136.5MM Overall Length; 86MM Overall Width; 46MM Overall Height; 45MM Rail Width; Solid; High Precision Grade; No Preload; Lubrication/Lube Block; Steel; Rectangular
Part #
LLTHC 45 U T0 P3
BDI #
1238389
Details
343.13
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Linear-Motion-Products/Linear-Bearings/Profile-Rail-Carriages/LLTHC-45-U-T0-P3/p/1238389
Your Price
$ 343.13 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
2.03
EAN
7333314145147
Product Group - BDI
L00220
Product Name
Carriage
Product Type
Ball Slide
Accuracy Class
High Precision Grade
Preload
No
Lubrication/Lube Block Yes/No
Yes
Series
LLT
Section
Solid
Material
Steel
Shape
Rectangular
Inch - Metric
Metric
Other Features
Cannot Put One Brand Carriage on Another Brands Rail | Clearance Preload
Category - BDI
Profile Rail Carriage
Noun
Carriage
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LLTHC 45 U-T0 P3
Weight / LBS
4.63
Long Description
Carriage; Ball Slide; Series LLT; 136.5MM Overall Length; 86MM Overall Width; 46MM Overall Height; 45MM Rail Width; Solid; High Precision Grade; No Preload; Lubrication/Lube Block; Steel; Rectangular
Overall Length
5.374 Inch | 136.5 Millimeter
Overall Width
3.386 Inch | 86 Millimeter
Overall Height
1.811 Inch | 46 Millimeter
Rail Width
1.772 Inch | 45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

