Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MHD-89-BLE-NLR https://www.bdiexpress.com/medias/INDBISCRGXXX-FRBB-MHDBL-DI-300x300.jpg?context=bWFzdGVyfHJvb3R8NjgxOXxpbWFnZS9qcGVnfGFEQmtMMmd5Tnk4eE1EYzJOemc0TURNeU16RXdNaTlKVGtSQ1NWTkRVa2RZV0ZoZlJsSkNRbDlOU0VSQ1RGOUVTVjh6TURCNE16QXdMbXB3Wnd8NGNiYWQ4NDY4MjljYThmOTYxOGQwOWRlOWY3YjU2YjY3MzRkMTEzOTIyNjAyNzk1MjA5ZDZhZGMwNWFlM2Y4MA
19119159 Profile Rail Carriages 

HEPCO HEPCO

MHD-89-BLE-NLR

Description

MHD89BLENLR BEARING BLOCK ; L/H ECCENTRIC NO LUB R FIX

Carriage; Bearing Block | Flat Roller Slide; Series MHD; 140MM Overall Length; 138MM Overall Width; 228MM Overall Height; 99MM Rail Width; Hollow; Normal Grade; No Preload; No Lubrication/Lube Block; Ductile Iron; Rectangular

Part #

MHD89BLENLR

BDI #
19119159

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

5019.19 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 5,019.19 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HEPCO
Minimum Buy Quantity
N/A
Weight / Kilogram
14.01
Product Group - BDI
L00220
Product Name
Carriage
Product Type
Bearing Block | Flat Roller Slide
Accuracy Class
Normal Grade
Preload
No
Lubrication/Lube Block Yes/No
No
Series
MHD
Section
Hollow
Material
Ductile Iron
Shape
Rectangular
Inch - Metric
Metric
Other Features
Cannot Put One Brand Carriage on Another Brands Rail | Heavy Duty | Eccentric | Left Handed Block | Without Slide Scraper | Rear Fixing
Category - BDI
Profile Rail Carriage
Noun
Carriage
Manufacturer URL
Manufacturer Item Number
MHD89BLENLR
Weight / LBS
30.865
Long Description
Carriage; Bearing Block | Flat Roller Slide; Series MHD; 140MM Overall Length; 138MM Overall Width; 228MM Overall Height; 99MM Rail Width; Hollow; Normal Grade; No Preload; No Lubrication/Lube Block; Ductile Iron; Rectangular
Rail Width
3.898 Inch | 99 Millimeter
Overall Length
5.512 Inch | 140 Millimeter
Overall Width
5.433 Inch | 138 Millimeter
Overall Height
8.976 Inch | 228 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh