IKO
IKO
MHT15C1HS2/V
IKO IKO
描述
IKO MHT15C1HS2/V
Profile Rail Carriage; 15MM Nominal Size 47MM Width; 19.5MM Height; High Accuracy; High Carbon Steel; Flange type Mounting From Top
制造商部件号
MHT15C1HS2/V
BDI部件号
27364528
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E7%9B%B4%E7%BA%BF%E8%BD%B4%E6%89%BF/%E6%BB%91%E5%9D%97/MHT15C1HS2-V/p/27364528
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
L00220
名称
Carriage
关键字串
Profile Rail
产品明细
Profile Rail Carriage
产品规格
15MM Nominal Size 47MM Width; 19.5MM Height; High Accuracy; High Carbon Steel; Flange type Mounting From Top
详细描述
Profile Rail Carriage; 15MM Nominal Size 47MM Width; 19.5MM Height; High Accuracy; High Carbon Steel; Flange type Mounting From Top