

SCHNEEBERGER
SCHNEEBERGER
MRW35-C-G0
SCHNEEBERGER SCHNEEBERGER
描述
SCHNEEBERGER MRW35-C-G0 ; 直线产品/滑块
Profile Rail Carriage; 35MM Nominal Size; 116MM Length; 70MM Width; 47MM Height; Highly Accuracy Class; Relubricatable; Compact
制造商部件号
SCHNEEBERGER MRW35-C-G0
BDI部件号
25189119
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E7%9B%B4%E7%BA%BF%E8%BD%B4%E6%89%BF/%E6%BB%91%E5%9D%97/MRW35-C-G0/p/25189119
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
L00220
名称
Carriage
关键字串
Profile Rail
重量/磅
3.30693
产品明细
Profile Rail Carriage
产品规格
35MM Nominal Size; 116MM Length; 70MM Width; 47MM Height; Highly Accuracy Class; Relubricatable; Compact
详细描述
Profile Rail Carriage; 35MM Nominal Size; 116MM Length; 70MM Width; 47MM Height; Highly Accuracy Class; Relubricatable; Compact