

27463967
Profile Rail Carriages
NSK
NSK
NAH20BNZ-L2
NSK NSK
Description
NAH20BNZ-L2 LINEAR GUIDE CARRIAGE ; WITH 2 L1/K1 LUBRICATION UNIT
Profile Rail Carriage; 20MM Rail Width; 91.8MM Length; 44MM Width; 25MM Height; Ball Slide; Slight Preload; Super High Load; Long Carriage; Square Type
Part #
NAH20BNZ-L2
BDI #
27463967

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Linear-Motion-Products/Linear-Bearings/Profile-Rail-Carriages/NAH20BNZ-L2/p/27463967
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.41
EAN
0192661103371
Product Group - BDI
L00220
Harmonized Tariff Code
8466.93.00.00
Noun
Carriage
Keyword String
Profile Rail
Manufacturer URL
https://www.nsk.com
Product Detail
Profile Rail Carriage
Product Specification
20MM Rail Width; 91.8MM Length; 44MM Width; 25MM Height; Ball Slide; Slight Preload; Super High Load; Long Carriage; Square Type
Long Description
Profile Rail Carriage; 20MM Rail Width; 91.8MM Length; 44MM Width; 25MM Height; Ball Slide; Slight Preload; Super High Load; Long Carriage; Square Type